Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 14MM
Mfr # 2012 14MM
Zoro # G7976430
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm
- Keyway Size 5 mm x 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012 14MM
- Zoro # G7976430
- UPC # 72053462753
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 14 mm |
Keyway Size | 5 mm x 2.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA HOSE REPAIR CONNECTR5/8"" (36826)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- Gates Bushings