Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1610 40MM
Mfr # 1610 40MM
Zoro # G7917000
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Keyway Size 12 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1610 40MM
- Zoro # G7917000
- UPC # 72053111897
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 40 mm |
Keyway Size | 12 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L5R15835VA)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 60SF70 (60SF70)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS146-25K)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- Gates Bushings