Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1610 35MM
Mfr # 1610 35MM
Zoro # G7916924
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Keyway Size 10 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1610 35MM
- Zoro # G7916924
- UPC # 72053111873
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 30 mm |
Keyway Size | 10 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- BOSTON GEAR InternalGear, 20PA, 48DP, 72Teeth, Brass (YI4872)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- LDI INDUSTRIES Valve, Spray (SV101)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- Gates Tapered & QD Bushings