Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1610 32MM
Mfr # 1610 32MM
Zoro # G7913080
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 33 mm
- Keyway Size 10 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1610 32MM
- Zoro # G7913080
- UPC # 72053111866
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 33 mm |
Keyway Size | 10 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 525L100G (525L100G)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DANFOSS Coupler Body, (F)NPT, 3/4, Brass (100010)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- Gates Tapered & QD Bushings