Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1610 20MM
Mfr # 1610 20MM
Zoro # G7908987
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Keyway Size 6 mm x 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1610 20MM
- Zoro # G7908987
- UPC # 72053111804
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20 mm |
Keyway Size | 6 mm x 2.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VAS-55-1/4-PUR-B (VAS-55-1/4-PUR-B)
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- Gates Tapered & QD Bushings