Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1210 28MM
Mfr # 1210 28MM
Zoro # G7947426
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 28MM
- Zoro # G7947426
- UPC # 72053111774
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- BAND-IT Single Bolt Flared Leg Brackit Only Pk50 (D02299)
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- Gates Bushings