Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1210 25MM
Mfr # 1210 25MM
Zoro # G7951477
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1210 25MM
- Zoro # G7951477
- UPC # 72053111767
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Motor Kit, For 6CCR4, 6CCR5 (637369)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM43-25K)
- CENTURY Motor, Sh Pole, 1/6 HP, 1050,115V, 42Y, OAO (BLR6402)
- D&D 55" Outside Length, 5/8" Top Width, 1 Ribs (5VX550)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- Gates Bushings