Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1210 20MM
Mfr # 1210 20MM
Zoro # G7946489
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Keyway Size 6 mm x 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 20MM
- Zoro # G7946489
- UPC # 72053111743
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20 mm |
Keyway Size | 6 mm x 2.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- D&D 82" Outside Length, 5/8" Top Width, 1 Ribs (5VX820)
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (2L459)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- POWERDRIVE QD Bushing, SK, 7/16-MPB (SK-7/16)
- Gates Tapered & QD Bushings