Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1210 19MM
Mfr # 1210 19MM
Zoro # G7943856
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm
- Keyway Size 6 mm x 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 19MM
- Zoro # G7943856
- UPC # 72053462722
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19 mm |
Keyway Size | 6 mm x 2.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- FREEMAN Z4B1414FFAC 4-Ball 1/4" x 1/4" Female to Female Automotive Coupler (Z4B1414FFAC)
- G.L. HUYETT Refill, Hose Clamps, SS, Parts Only (DISP-HCSS100R)
- TITAN PRO Motor Dual Run Cap, 60/10 MFD, 370-440V (TRCFD6010)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- BANDO QD Bore 1 3/8 (1.375), Sds 1 3/8 (SDS 1 3/8)
- Gates Bushings