Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1108 16MM
Mfr # 1108 16MM
Zoro # G7908734
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Keyway Size 5 mm x 2.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1108 16MM
- Zoro # G7908734
- UPC # 72053462678
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 16 mm |
Keyway Size | 5 mm x 2.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- Gates Tapered & QD Bushings