Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 1008 24MM
Mfr # 1008 24MM
Zoro # G7916967
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm
- Includes Keys
- Keyway Size 8 mm x 1.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1008 24MM
- Zoro # G7916967
- UPC # 72053462661
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Keyway Size | 8 mm x 1.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 230J10 (230J10)
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- TRITAN Taper-Lock Bushing, 2-7/16inBore dia, Stl (3020 X 2-7/16)
- Gates Bushings