Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 5040 2.11/16
Mfr # 5040 2.11/16
Zoro # G7949797
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 68.3 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5040 2.11/16
- Zoro # G7949797
- UPC # 72053463842
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 68.3 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- EZO Bearings, 8.00mm Bore Dia., 170 lb. (F688ZZP6MC3SRL)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610X1-1/2 KWY 3/8X3/16)
- Gates Bushings