Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4545 4.7/16
Mfr # 4545 4.7/16
Zoro # G7916258
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 112.8 mm
- Includes Keys
- Keyway Size 25 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4545 4.7/16
- Zoro # G7916258
- UPC # 72053089950
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 112.8 mm |
Keyway Size | 25 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- OMNIA Threaded Nylon Washer Silver (027/SLVR)
- DYNABRADE Vacuum Hose w/56304 Bag, 1-1/4 In x 6 Ft (54219)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- B B MANUFACTURING 1210x1, TL Bushing, C45 Steel, Black Oxide (1210x1)
- Gates Bushings