Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4545 4.15/16
Mfr # 4545 4.15/16
Zoro # G7915865
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 125.5 mm
- Includes Keys
- Keyway Size 32 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4545 4.15/16
- Zoro # G7915865
- UPC # 72053090185
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 125.5 mm |
Keyway Size | 32 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 19 inch OD (23V1900SK)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- DODGE 2517 X 2-11/16-KW Taper Lock Bushing (2517 X 2-15/16)
- Gates Bushings