Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4545 3.1/2
Mfr # 4545 3.1/2
Zoro # G7903490
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 88.9 mm
- Keyway Size 22 mm x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4545 3.1/2
- Zoro # G7903490
- UPC # 72053089905
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 88.9 mm |
Keyway Size | 22 mm x 11 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- B B MANUFACTURING 10AT5/600, Timing Belt, Polyurethane, Steel (10AT5/600)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- DODGE P1 X 1-3/8-Kw Bushing (471539)
- Gates Tapered & QD Bushings