Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4535 4.3/8
Mfr # 4535 4.3/8
Zoro # G7902249
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 108.1 mm
- Keyway Size 25 mm x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4535 4.3/8
- Zoro # G7902249
- UPC # 72053463743
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 108.1 mm |
Keyway Size | 25 mm x 13 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- SMC Regulator, 1/4" RC Ports, Stndrd, 25 Size (AR25-02-B)
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- Gates Tapered & QD Bushings