Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4535 4.3/4
Mfr # 4535 4.3/4
Zoro # G7903789
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120.7 mm
- Includes Keys
- Keyway Size 32 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4535 4.3/4
- Zoro # G7903789
- UPC # 72053463774
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 120.7 mm |
Keyway Size | 32 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- ARO Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 50 to 150 psi (A212SS-120-A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 14.75 in OD (BK150)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- BANDO QD Bore 1 7/16 (1.4375), E 1 7/16 (E 1 7/16)
- Gates Bushings