Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4535 3.3/8
Mfr # 4535 3.3/8
Zoro # G7933240
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 85.9 mm
- Keyway Size 22 mm x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4535 3.3/8
- Zoro # G7933240
- UPC # 72053463606
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 85.9 mm |
Keyway Size | 22 mm x 11 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- Gates Tapered & QD Bushings