Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4535 2.3/4
Mfr # 4535 2.3/4
Zoro # G7922174
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4535 2.3/4
- Zoro # G7922174
- UPC # 72053463507
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 70 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA SKF Bearing (6212-2RS1/C3)
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- SPEEDAIRE Repair Kits (22XJ95)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- Gates Tapered & QD Bushings