Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4535 2.1/4
Mfr # 4535 2.1/4
Zoro # G7915287
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 57.2 mm
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4535 2.1/4
- Zoro # G7915287
- UPC # 72053463439
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 57.2 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- FJC Anti-Blowback Adapter for R134A Yellow H (FJC6038)
- FLEXZILLA FLXZLA PRO HOSE 3/8""X25' (HFZP3825YW2)
- DAYTON AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (6L240)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- POWERDRIVE QD Bushing, Series SF, 1-15/16" Bore (SF-1-15/16)
- Gates Bushings