Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4030 3.7/8
Mfr # 4030 3.7/8
Zoro # G7917378
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 98.6 mm
- Keyway Size 25 mm x 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4030 3.7/8
- Zoro # G7917378
- UPC # 72053463309
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 98.6 mm |
Keyway Size | 25 mm x 13 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Vent Plug, 3/4 NPT Thread Size, 1.625 H, 3 1/4 in Top Cap Dia (HBF12)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-31P-250)
- ENVIROTEC 115v1ph1/4-1/6-1/8hp 1000rpm (PM-02-1353)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 19MM (1210 19MM)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/8 In (SH118)
- Gates Tapered & QD Bushings