Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4030 3.5/8
Mfr # 4030 3.5/8
Zoro # G7916888
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 92.2 mm
- Keyway Size 22 mm x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4030 3.5/8
- Zoro # G7916888
- UPC # 72053463262
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 92.2 mm |
Keyway Size | 22 mm x 11 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREGRIP Electro-hydraulic Third Function Tractor Kit (KIT-TFK3T)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- SPEEDAIRE Guide Roller Set (42PC54)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- Gates Tapered & QD Bushings