Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4030 3.3/8
Mfr # 4030 3.3/8
Zoro # G7914130
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85.9 mm
- Keyway Size 22 mm x 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4030 3.3/8
- Zoro # G7914130
- UPC # 72053463224
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 85.9 mm |
Keyway Size | 22 mm x 11 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L305649 (L305649)
- FLEXZILLA Air Hose, 1/4" x 25, 1/4" MNPT Fittings (HFZ1425YW2)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- LIQUIDYNAMICS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,700 psi (43002DEF-25)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- Gates Bushings