Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 4030 3.1/4
Mfr # 4030 3.1/4
Zoro # G7910667
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 82.6 mm
- Keyway Size 19 mm x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4030 3.1/4
- Zoro # G7910667
- UPC # 72053463200
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 82.6 mm |
Keyway Size | 19 mm x 10 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Brgs, #HK4020 (HK4020)
- PIX V-Belt, 5/8 X 118 (5V1180)
- FESTO Mushroom Pushbutton P-22-SW (P-22-SW)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517)
- Gates Bushings