Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3535 2.15/16
Mfr # 3535 2.15/16
Zoro # G7930994
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 74.7 mm
- Keyway Size 19 mm x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3535 2.15/16
- Zoro # G7930994
- UPC # 72053089325
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 74.7 mm |
Keyway Size | 19 mm x 10 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555801 (ET313SR-015D)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- TSUBAKI 60 Conn Link (Sc Type) (60CL)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia., Stl (3020 X 1-1/2)
- Gates Bushings