Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3535 2.1/2
Mfr # 3535 2.1/2
Zoro # G7924475
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 63.5 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3535 2.1/2
- Zoro # G7924475
- UPC # 72053089271
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 63.5 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6540 6, Union Tee, 6MM OD (6540 6)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- TRITAN QD Bushing, 1.9375-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 15/16)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- DODGE 2517 X 1 3/8 Keyway Taper Locking Bushing (2517 X1-3/8 KWY 5/16 X5/32)
- Gates Bushings