Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.7/8
Mfr # 3525 3.7/8
Zoro # G7917274
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 98.6 mm
- Includes Keys
- Keyway Size 25 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.7/8
- Zoro # G7917274
- UPC # 72053550436
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 98.6 mm |
Keyway Size | 25 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- Gates Tapered & QD Bushings