Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.5/8
Mfr # 3525 3.5/8
Zoro # G7916188
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 92.2 mm
- Includes Keys
- Keyway Size 22 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.5/8
- Zoro # G7916188
- UPC # 72053550405
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 92.2 mm |
Keyway Size | 22 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- WD-40 General Purpose Lubricant, Aerosol Can (300486)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MET9)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- Gates Bushings