Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.3/8
Mfr # 3525 3.3/8
Zoro # G7918236
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85.9 mm
- Includes Keys
- Keyway Size 22 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.3/8
- Zoro # G7918236
- UPC # 72053550375
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 85.9 mm |
Keyway Size | 22 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-193-Z Set Screw Collar (GSC-193-Z)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- Gates Tapered & QD Bushings