Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.3/16
Mfr # 3525 3.3/16
Zoro # G7913537
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 81 mm
- Keyway Size 19 mm x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.3/16
- Zoro # G7913537
- UPC # 72053550351
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 81 mm |
Keyway Size | 19 mm x 10 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- DAYTON B32 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (6A153)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- POWERDRIVE QD Bushing, SDS, 35mm (SDS-35MM)
- Gates Tapered & QD Bushings