Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.1/8
Mfr # 3525 3.1/8
Zoro # G7948257
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 79.5 mm
- Keyway Size 19 mm x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.1/8
- Zoro # G7948257
- UPC # 72053550344
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 79.5 mm |
Keyway Size | 19 mm x 10 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011X)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- POWERDRIVE Split Taper Bushing, Series G, 5/8 In (G 5/8)
- Gates Bushings