Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.15/16
Mfr # 3525 3.15/16
Zoro # G7912338
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100.1 mm
- Includes Keys
- Keyway Size 25 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.15/16
- Zoro # G7912338
- UPC # 72053462883
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 100.1 mm |
Keyway Size | 25 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- DODGE 1108 1IN TAPER BUSHING (117153)
- Gates Tapered & QD Bushings