Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 3.1/2
Mfr # 3525 3.1/2
Zoro # G7947478
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 88.9 mm
- Includes Keys
- Keyway Size 22 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 3.1/2
- Zoro # G7947478
- UPC # 72053550399
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 88.9 mm |
Keyway Size | 22 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- ZORO SELECT Fitting, Boss Style (3LZ73)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- Gates Bushings