Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.9/16
Mfr # 3525 2.9/16
Zoro # G7949334
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3525 2.9/16
- Zoro # G7949334
- UPC # 72053553017
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 65 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6500-12-12-FG)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- Gates Tapered & QD Bushings