Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.5/16
Mfr # 3525 2.5/16
Zoro # G7946866
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 58.7 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.5/16
- Zoro # G7946866
- UPC # 72053462869
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 58.7 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- GATES Tri-Power Belts, BX26 (BX26)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- SMC Speed Exhaust Control Valve, 10mm, 3/8 In (ASV410F-03-10S)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- Gates Bushings