Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.3/8
Mfr # 3525 2.3/8
Zoro # G7949158
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60.5 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.3/8
- Zoro # G7949158
- UPC # 72053550245
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 60.5 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW (252272)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-684)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0450025)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- Gates Bushings