Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.3/16
Mfr # 3525 2.3/16
Zoro # G7949009
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55.6 mm
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.3/16
- Zoro # G7949009
- UPC # 72053550221
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 55.6 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- INGERSOLL-RAND Hammer (231XP-724)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 1.438 In (2012 1.7/16)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 (R1 2)
- Gates Tapered & QD Bushings