Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.15/16
Mfr # 3525 2.15/16
Zoro # G7949060
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 74.7 mm
- Keyway Size 19 mm x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.15/16
- Zoro # G7949060
- UPC # 72053525977
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 74.7 mm |
Keyway Size | 19 mm x 10 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP)
- CLESCO SRB-141621 Steel Reducer Bushing (SRB-141621)
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- TRITAN Taper-Lock Bushing, 1/2inBore dia, 1.33inL (1008 X 1/2)
- Gates Tapered & QD Bushings