Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.1/2
Mfr # 3525 2.1/2
Zoro # G7938140
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.5 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.1/2
- Zoro # G7938140
- UPC # 72053550269
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 63.5 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Description
This GATES brand Taper-Lock Bushing is an English Sizes,3525 2.1/2 item. It has a bore diameter of 63.5 mm and a keyway size of 16 mm x 8 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs (3L320K)
- CENTURY MODEL-RFHP-48FR (9605A)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- BROWNING Split Taper Bush-600 (Q1-2)
- Gates Bushings