Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 2.
Mfr # 3525 2.
Zoro # G7947520
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50.8 mm
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 2.
- Zoro # G7947520
- UPC # 72053550191
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 50.8 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- FLEXZILLA Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G (HFZG525YW-E)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- Gates Tapered & QD Bushings