Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 1.7/8
Mfr # 3525 1.7/8
Zoro # G7938134
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 47.8 mm
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 1.7/8
- Zoro # G7938134
- UPC # 72053530704
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 47.8 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor with Capacitor (99080396)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- Gates Tapered & QD Bushings