Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 1.5/8
Mfr # 3525 1.5/8
Zoro # G7942709
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 41.4 mm
- Keyway Size 10 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3525 1.5/8
- Zoro # G7942709
- UPC # 72053462852
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 41.4 mm |
Keyway Size | 10 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B810 OH)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- BOSTIK Bostik Never Seez High Temperature Stainless 8 oz. Brush Top Can (NSSBT-8)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- Gates Tapered & QD Bushings