Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 1.3/8
Mfr # 3525 1.3/8
Zoro # G7946190
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.1 mm
- Keyway Size 8 mm x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 1.3/8
- Zoro # G7946190
- UPC # 72053550108
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.1 mm |
Keyway Size | 8 mm x 4 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6202 2NSL)
- FESTO Pneumatic Valve J-5-PK-3 (J-5-PK-3)
- KEYSCO TOOLS Suction Cup Dent Puller, 4-1/2" dia. (77264)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- Gates Tapered & QD Bushings