Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 1.15/16
Mfr # 3525 1.15/16
Zoro # G7939096
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 49.3 mm
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 1.15/16
- Zoro # G7939096
- UPC # 72053550184
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 49.3 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi (FRC149234-S)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- Gates Bushings