Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3525 1.1/2
Mfr # 3525 1.1/2
Zoro # G7928334
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 38.1 mm
- Keyway Size 10 mm x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3525 1.1/2
- Zoro # G7928334
- UPC # 72053550115
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38.1 mm |
Keyway Size | 10 mm x 5 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-11)
- FESTO Push-In Fitting QB-1/4-1/4-U-M (QB-1/4-1/4-U-M)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- INGERSOLL-RAND Switch, Float (32201527)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- Gates Bushings