Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3030 2.7/16
Mfr # 3030 2.7/16
Zoro # G7931886
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 62 mm
- Keyway Size 16 mm x 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3030 2.7/16
- Zoro # G7931886
- UPC # 72053088182
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 62 mm |
Keyway Size | 16 mm x 8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 743.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ4)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- PIX Belt, A Kevlar, 1/2 x 112 in. OC (A110K)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- Gates Tapered & QD Bushings