Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 3020.7/8
Mfr # 3020.7/8
Zoro # G7961006
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22.4 mm
- Keyway Size 5 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3020.7/8
- Zoro # G7961006
- UPC # 72053088557
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 22.4 mm |
Keyway Size | 5 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-Loc Barb to Industrial Plug, Steel (D2B3)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- FESTO Piloted Check Valve HGL-1/8-B (HGL-1/8-B)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- Gates Bushings