Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 2012.5/8
Mfr # 2012.5/8
Zoro # G7968015
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Keyway Size 5 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012.5/8
- Zoro # G7968015
- UPC # 72053088403
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 16 mm |
Keyway Size | 5 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- PEER Radial Ball Bearing- Medium Size Open (6210)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- POWERDRIVE Taper Lock Bushing, TL1210, 11/16" Bore (TL1210-11/16)
- Gates Tapered & QD Bushings