Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1610.5/8
Mfr # 1610.5/8
Zoro # G7929874
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15.9 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1610.5/8
- Zoro # G7929874
- UPC # 72053088342
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15.9 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- LINCOLN LUBRICATION Heavy-Duty Pistol Grip Grease Gun (G113)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- DODGE 2012 X 1 1/2 Keyway Taper Locking Bushing (2012X1-1/2)
- Gates Bushings