Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1215.7/8
Mfr # 1215.7/8
Zoro # G7959378
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22.2 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1215.7/8
- Zoro # G7959378
- UPC # 72053091670
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 22.2 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- FLEXZILLA Garden Lead-in Hose, 5/8" x 5, 3/4" - 1 (HFZG505YW-E)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- Gates Tapered & QD Bushings